missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Replacement Tube For All-Glass Dounce Tissue Grinders
A range of replacement tubes for Dounce Tissue Grinders, from 2mL to 100mL.
$249.53 - $473.26
Specifications
Quantity | Case of 1 |
---|---|
Product Type | Tissue Grinder Tube |
For Use With (Equipment) | Dounce all Glass tissue grinders |
Catalog Number | Mfr. No. | Capacity | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity | Price | Quantity | |||||
K885303-0007
|
DWK Life Sciences
8853030007 |
0.23 oz., 7mL |
Each for $249.53
|
|
|||||
K885303-0100
|
DWK Life Sciences
8853030100 |
3.38 oz., 100mL |
Each for $473.26
|
|
|||||
K885303-0015
|
DWK Life Sciences
8853030015 |
0.5 oz., 15mL |
Each for $268.47
|
|
|||||
K885303-0040
|
DWK Life Sciences
8853030040 |
1.35 oz., 40mL |
Each for $284.80
|
|
|||||
K885303-0002
|
DWK Life Sciences
8853030002 |
0.06 oz., 2mL |
Each for $265.97
|
|
|||||
Description
A range of replacement tubes for Dounce Tissue Grinders, from 2mL to 100mL.
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Specifications
Case of 1 | |
Tissue Grinder Tube | |
Dounce all Glass tissue grinders |