missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ KIMAX™ KimCote™ Narrow-Mouth Solution Bottles
Plastic-coated for added safety
$1235.21 - $2092.66
Specifications
Color | Clear |
---|---|
Material | Glass (Class A, Type I) |
Mouth | Narrow |
Closure Material | Rubber |
Closure Size | No. 11.5 |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
12-141-313
|
DWK Life Sciences
KC1509310000 |
10,000 mL |
Case for $1,235.21
|
|
|||||
12-141-314
|
DWK Life Sciences
KC1509320000 |
20,000 mL |
Case for $2,092.66
|
|
|||||
Description
- KimCote™ plastic coating for added safety in the event of breakage
- Autoclavable
- Ultra-clear and extremely durable
- Resistant to many common laboratory chemicals
- Unique texture provides non-slip handling, wet or dry
Specifications
Clear | |
Narrow | |
No. 11.5 |
Glass (Class A, Type I) | |
Rubber |