missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimtech™ A5 Sterile Hood
Sterile cleanroom hoods feature innovative CLEAN-DON™ technology for simpler aseptic donning. Kimtech™ A5 Sterile Hood suitable for EU GMP ISO 5 Grade A sterile cleanrooms and individually vacuum-packed.
$704.31 - $716.14
Specifications
Product Type | Open Face |
---|---|
Size | Universal |
Material | Polypropylene |
Color | White |
Disposable | Single-use |
Catalog Number | Mfr. No. | Closure Type | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Closure Type | Price | Quantity | |||||
19-057-495
|
Kimtech™
88807 |
None |
Case of 100 Each for $716.14
|
|
|||||
19-169-867
|
Kimtech™
25797 |
Ties |
Case of 100 Each for $704.31
|
|
|||||
Description
- Suitable for use in EU GMP ISO 5 Class A sterile cleanroom environments and laboratories
- Advanced CLEAN-DON™ technology for fast, simple and compliant aseptic donning that combines two donning steps into one
- Comfortable hoods are provided in a universal size
- Made from low-lint breathable SMS fabric with a cloth-like feel
- Contamination protection is ensured through high quality sterility assured material with high-strength bound and triple-stitched seams, and secure ties
- Individually vacuum-packed and efficiently double-bagged to save space
- PPE Cat III according to Regulation (EU) 2016/425
- Type 6 (PB) certified
- Certificate of Conformance by lot available online
- Certificate of Sterility by lot available online
Order Info
Gamma sterilized and individually bagged. Certificate of Irradiation available.
Specifications
Open Face | |
Polypropylene | |
Single-use | |
Sterile | |
100/Cs. |
Universal | |
White | |
Yes | |
Triple-bagged, Vacuum Packaged | |
Class 100 (ISO 5) |