missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Safety KEYGUARD™ Microporous Coveralls, Open Wrists and Ankles
$301.18 - $316.43
Specifications
Gender | Unisex |
---|---|
Material | Polyolefin |
Color | White |
Disposable | Single-use |
Neck Style | Collared |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19-055-350
|
Keystone Safety
CVLKGSM |
Small |
Case of 25 Each for $301.18
|
|
|||||
19-055-351
|
Keystone Safety
CVLKGMED |
Medium |
Case of 25 Each for $301.18
|
|
|||||
19-055-352
|
Keystone Safety
CVLKGLRG |
Large |
Case of 25 Each for $301.18
|
|
|||||
19-055-353
|
Keystone Safety
CVLKGXL |
X-Large |
Case of 25 Each for $301.18
|
|
|||||
19-055-354
|
Keystone Safety
CVLKG2XL |
2X-Large |
Case of 25 Each for $301.18
|
|
|||||
19-055-355
|
Keystone Safety
CVLKG3XL |
3X-Large |
Case of 25 Each for $306.69
|
|
|||||
19-055-356
|
Keystone Safety
CVLKG4XL |
4X-Large |
Case of 25 Each for $311.81
|
|
|||||
19-055-357
|
Keystone Safety
CVLKG5XL |
5X-Large |
Case of 25 Each for $316.43
|
|
|||||
Specifications
Unisex | |
White | |
Collared | |
Serged | |
ANSI | |
Manufacturing, food service, industrial, medical, clean room, pharmaceutical |
Polyolefin | |
Single-use | |
Front Zipper | |
Flame | |
Yes |