missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson Gloves Karma Nitrile Coated Gloves
WasteNot™ polyester seamless knit Karma Nitrile Coated Gloves are made from 25% (+/- 2%) recycled post consumer PET bottles. Eco-conscious biodegradable foam nitrile palm engineered with Reclaim™ technology, with diamond embossed pattern for a sure-grip in wet conditions.
Supplier: Watson Gloves 375L
Description
- WasteNot™ polyester knit made from 25% (+/- 2%) recycled post consumer PET bottles
- Eco-conscious biodegradable nitrile coating engineered with Reclaim™ technology
- Foam nitrile palm
- Ergonomically formed
- Snug-fitting seamless knit wrist
- OEKO-TEX STANDARD™ 100 certified
- Reduces 13.63 g CO2 emissions per pair
- Made for a womanâs hand
- Will show up to 25% biodegradation in 320 days (ASTM D5511). Once biodegradation begins, the gloves are converted into biogas and create energy to fuel our homes, businesses, and communities.
Specifications
ASTM D5511 | |
Polyester | |
Purple, Gray | |
Standard | |
Polyester | |
Large | |
Industrial, Gardening, Yard Work, General Labor | |
Purple | |
15 | |
22 cm |
Seamless Knit | |
Nitrile Foam | |
Partially Textured | |
Ambidextrous | |
Seamless Knit Gloves | |
Full-hand Mitt | |
Women's | |
Knit | |
9 in. |