missing translation for 'onlineSavingsMsg'
Learn More

Watson Gloves Karma Nitrile Coated Gloves

WasteNot™ polyester seamless knit Karma Nitrile Coated Gloves are made from 25% (+/- 2%) recycled post consumer PET bottles. Eco-conscious biodegradable foam nitrile palm engineered with Reclaim™ technology, with diamond embossed pattern for a sure-grip in wet conditions.

Supplier:  Watson Gloves 375S

 View more versions of this product

Catalog No. 17-099-887

Only null left
Explore available promotions

Description

Description

  • WasteNot™ polyester knit made from 25% (+/- 2%) recycled post consumer PET bottles
  • Eco-conscious biodegradable nitrile coating engineered with Reclaim™ technology
  • Foam nitrile palm
  • Ergonomically formed
  • Snug-fitting seamless knit wrist
  • OEKO-TEX STANDARD™ 100 certified
  • Reduces 13.63 g CO2 emissions per pair
  • Made for a woman’s hand
  • Will show up to 25% biodegradation in 320 days (ASTM D5511). Once biodegradation begins, the gloves are converted into biogas and create energy to fuel our homes, businesses, and communities.
Specifications

Specifications

ASTM D5511
Polyester
Purple, Gray
Standard
Polyester
Small
Industrial, Gardening, Yard Work, General Labor
Purple
15
22 cm
Seamless Knit
Nitrile Foam
Partially Textured
Ambidextrous
Seamless Knit Gloves
Full-hand Mitt
Women's
Knit
9 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions