missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SW Sustainability Solutions KarbonHex™ KX42 Purpose Built Abrasion-Resistant Gloves with Oeko-Tex Safety Certification
Ultra-lightweight, seamless precision handling gloves with a sandy textured nitrile palm dipped coating offer performance grip and precise handling of small components in varying conditions.
$403.51 - $403.51
Specifications
ANSI Abrasion Rating | ANSI 6 |
---|---|
Certifications/Compliance | ANSI-ISEA 105-16 |
Certifications/Compliance (Europe) | EN388:2016 |
Chlorinated | No |
Construction | Seamless Knit |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
17441162
|
SW Sustainability Solutions
C162072 |
Small |
Case of 72 Each for $403.51
|
|
|||||
17441163
|
SW Sustainability Solutions
C162073 |
Medium |
Case of 72 Each for $403.51
|
|
|||||
17441164
|
SW Sustainability Solutions
C162074 |
Large |
Case of 72 Each for $403.51
|
|
|||||
17441165
|
SW Sustainability Solutions
C162075 |
X-Large |
Case of 72 Each for $403.51
|
|
|||||
17441166
|
SW Sustainability Solutions
C162076 |
2X-Large |
Case of 72 Each for $403.51
|
|
|||||
Description
- Oeko-Tex certified for customer confidence and high product safety.
- 15 g knitted nylodex seamless shell provides exceptional fit and all-day comfort.
- Nitrile palm coating with sandy texture provides precision handling in wet and oily conditions.
- Elastic knit wrist ensures a comfortable and secure fit.
Specifications
ANSI 6 | |
EN388:2016 | |
Seamless Knit | |
Black, Gray | |
Specific | |
Nylon, Spandex | |
Elasticated | |
ANSI/ISEA 105-16 Level 2 | |
C16207 | |
10.2 in. |
ANSI-ISEA 105-16 | |
No | |
Nitrile Foam | |
Fully Textured | |
Yes | |
Gray | |
Sandpatch | |
Abrasion | |
Straight | |
25.9 cm |