missing translation for 'onlineSavingsMsg'
Learn More

SW Sustainability Solutions KarbonHex™ KX41 Purpose Built Liquid-Resistant Gloves with Dual-Layer Dip Protection

Precision handling gloves feature a liquid resistant liner and a dual-layered nitrile dipped coating that offer performance grip, extreme dexterity, and precise handling of small components in wet, oily, and greasy conditions.

$556.89 - $556.89

Specifications

ANSI Abrasion Rating ANSI 6
Certifications/Compliance ANSI-ISEA 105-16
Certifications/Compliance (Europe) EN388:2016
Chemotherapeutic Rated No
Chlorinated No
View More Specs

Products 5
Catalog Number Mfr. No. Size Price Quantity  
Catalog Number Mfr. No. Size Price Quantity  
17441157
View Documents
SW Sustainability Solutions
C164002
Small
Case of 72 Each for $556.89
Only null left
 
17441158
View Documents
SW Sustainability Solutions
C164003
Medium
Case of 72 Each for $556.89
Only null left
 
17441159
View Documents
SW Sustainability Solutions
C164004
Large
Case of 72 Each for $556.89
Only null left
 
17441160
View Documents
SW Sustainability Solutions
C164005
X-Large
Case of 72 Each for $556.89
Only null left
 
17441161
View Documents
SW Sustainability Solutions
C164006
2X-Large
Case of 72 Each for $556.89
Only null left
 
Description

Description

  • Nitrile palm coating with sandy texture provides precise oil and wet grip handling.
  • Smooth 3/4 dip nitrile base coating provides excellent liquid, oil, and grease resistance.
  • Superfine seamless 18 g knitted nylodex breathable shell provides exceptional fit, feel, and flexibility for all-day comfort.
  • Elastic knit wrist ensures a comfortable and secure fit.
Specifications

Specifications

ANSI 6
EN388:2016
No
Seamless Knit
Black, Gray
Specific
Nylon, Spandex
Mechanical Applications
Elasticated
ANSI/ISEA 105-16 Level 2
C16400
10.2 in.
ANSI-ISEA 105-16
No
3/4 dip + Palm dip
Nitrile
3/4 Dipped
Yes
Work Glove
Gray
Nylon
Abrasion, Liquid
Straight
25.9 cm
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'