missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SW Sustainability Solutions KarbonHex™ KX10 Purpose Built A3 Cut-Resistant Gloves with Fusion Palm Coating
Seamless, close-fitting, and lightweight gloves offer precision handling. Featuring a hybrid polyurethane/nitrile fusion palm dipped coating that provides a secure grip while providing protection from cuts and lacerations.
$816.46 - $816.46
Specifications
Certifications/Compliance | ANSI-ISEA 105-16 |
---|---|
Certifications/Compliance (Europe) | EN388:2016 |
Coated Area | Palm |
Cuff Material | Composite Fiber, Elastic |
Coating Material | Nitrile Rubber, Polyurethane |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
17441152
|
SW Sustainability Solutions
C365902 |
Small |
Case of 72 Each for $816.46
|
|
|||||
17441153
|
SW Sustainability Solutions
C365903 |
Medium |
Case of 72 Each for $816.46
|
|
|||||
17441154
|
SW Sustainability Solutions
C365904 |
Large |
Case of 72 Each for $816.46
|
|
|||||
17441155
|
SW Sustainability Solutions
C365905 |
X-Large |
Case of 72 Each for $816.46
|
|
|||||
17441156
|
SW Sustainability Solutions
C365906 |
2X-Large |
Case of 72 Each for $816.46
|
|
|||||
Description
- Close-fitting seamless 18 g knitted composite shell that provides superior fit and cut protection.
- Fusion PU/nitrile palm coating provides secure handling of small, dry, wet or oily components.
- Reinforced nitrile patch on thumb crotch for extra strength and glove longevity.
Specifications
ANSI-ISEA 105-16 | |
Palm | |
Nitrile Rubber, Polyurethane | |
ANSI A3 | |
Yes | |
Cut- and Abrasion-resistant Glove | |
Unisex | |
HPPE/Glass Fiber/Polyester/Spandex | |
ANSI/ISEA 105-16 Level 3 | |
18 G | |
25.9 cm |
EN388:2016 | |
Composite Fiber, Elastic | |
Black, Gray | |
Specific | |
HPPE, Polyester, Spandex, Glass Fiber | |
Mechanical Applications | |
Elasticated | |
Seamless Lining | |
C36590 | |
10.2 in. |