missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ EcoPolyBlend™ Collection Center
All-weather construction stands up to the harshest environments
$677.58 - $2422.78
Specifications
Certifications/Compliance | SPCC, EPA, OSHA, UL |
---|---|
Color | Black |
Material | Polyethylene |
For Use With (Application) | Easy loading and empty bases nest for storage |
Catalog Number | Mfr. No. | Capacity (English) | Holds | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (English) | Holds | Price | Quantity | ||||
19-413-819
|
Justrite™
28683 |
180 gal. | 2 x 55 gal. Drums |
Each for $2,422.78
|
|
||||
19-413-818
|
Justrite™
28685 |
66 gal. | 55 gal. Drum |
Each for $677.58
|
|
||||
Description
- Large opening for easy loading and empty bases nest for storage
- 100% recycled polyethylene
- Color: Black
Single Drum Collection
- Accommodates one 208.2L (55 gal.) drum
- Sump Capacity: 250L (66 gal.)
- Dimensions (Dia. x H): 83.8 x 80.6cm (33 x 31.75 in.)
- Accommodates two 208.2L (55 gal.) drums
- Dual covers can be opened separately or closed together and locked
- Forklift channels for relocating
- Sump Capacity: 681L (180 gal.)
- Dimensions (L x W x H): 152.4 x 99.1 x 119.4 cm (60 x 39 x 47 in.)
Certifications
UL, UL Environmental
Compliance
EPA, OSHA, SPCC
Specifications
SPCC, EPA, OSHA, UL | |
Black | |
Polyethylene | |
Easy loading and empty bases nest for storage |