missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Isotemp™ FBG Series Solid Door Laboratory Refrigerators PROMO
Designed from the ground up to protect your work. Solid Door Laboratory Refrigerators offer quiet, intuitive operation with excellent temperature performance, sustainable design and manufacturing, and an outstanding warranty.
$10914.51 - $12055.07
Specifications
Type | Solid Door Refrigerator |
---|---|
Temperature Range | 3°C to 7°C |
Refrigerant | R290 |
Door Style | Solid |
No. of Doors | 1 |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
FB3005SAF25
|
Fisherbrand™
FBG3005SAS24 |
827 L |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
FB2305SAF25
|
Fisherbrand™
FBG2305SAPM |
650 L |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Purpose-built from the ground up for clinical and research laboratory customers
- Quiet operation, less than 53 dB
- ENERGY STAR certified
- Heat-free defrost
- Insulated solid doors
- Four 2 in. casters, front casters are lockable
- Self-closing door with 90° stop
- Bright LED interior lighting
- Hi/Lo Temperature, door ajar, and power failure alarms
- 12 hour controller battery backup
- Rear access port
- Keyed door locks, compatible with popular E-lock adapters
- Remote alarm contacts
- Available accessories such as chart recorders, independent temperature monitors, surge suppressors, and more
Specifications
Solid Door Refrigerator | |
R290 | |
1 | |
Painted Steel | |
White (Painted) | |
Capacitive Touch | |
SMART VUE Compatible, Remote Alarm Contacts | |
NEMA 5-15 |
3°C to 7°C | |
Solid | |
4 Adjustable | |
Painted | |
cULus | |
1 Rear Access Port | |
Key Lock | |
115 V, 60 Hz |