missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Isotemp™ FBG Series Glass Door Laboratory Refrigerators PROMO
Designed from the ground up to protect your work. Glass Door Laboratory Refrigerators offer quiet, intuitive operation with excellent temperature performance, sustainable design and manufacturing, and an outstanding warranty.
Supplier: Fisherbrand™ FBG2305GAPM
Description
- Purpose-built from the ground up for clinical and research laboratory customers
- Quiet operation, less than 53 dB
- ENERGY STAR certified
- Heat-free defrost
- Double-pane glass doors
- Four 2 in. casters, front casters are lockable
- Self-closing door with 90° stop
- Bright LED interior lighting
- Hi/Lo Temperature, door ajar, and power failure alarms
- 12 hour controller battery backup
- Rear access port
- Keyed door locks, compatible with popular E-lock adapters
- Remote alarm contacts
- Available accessories such as chart recorders, independent temperature monitors, surge suppressors, and more
Specifications
Glass Door Refrigerator | |
650 L | |
R290 | |
1 | |
Painted Steel | |
White (Painted) | |
Capacitive Touch | |
3 Years Parts and Labor, 2 Years Compressor | |
Key Lock | |
28.5 x 24 x 58 in. (723 x 610 x 1473 mm) | |
115 V, 60 Hz | |
450 lb. |
23 cu. ft. | |
3°C to 7°C | |
Glass | |
4 Adjustable | |
Painted | |
cULus | |
1 Rear Access Port | |
SMART VUE Compatible, Remote Alarm Contacts | |
37.8 x 28.0 x 78.5 in. (960 x 711 x 1994 mm) | |
NEMA 5-15 | |
60 Hz | |
204 kg |