missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson Gloves Iron Maiden Welding Gloves
Iron Maiden Welding Gloves with durable elksplit leather back and palm offer protection in low heat applications, stitched with Aramid Fiber thread for strength and durability.
Supplier: Watson Gloves 531M
Description
- Durable elksplit leather back and palm offers protection in low heat applications
- Stitched with Aramid Fiber thread for strength and durability
- Elksplit leather inset thumb and pulse protector
- 5.5 in. gauntlet style cuff with leather gore
- Snug-fitting shirred elastic wrist
- Cowsplit patch on back of hand for additional heat protection
- Performance fit
- Proudly made in our local Burnaby, BC factory
- Made for a womanâs hand
Specifications
Elk Split Leather | |
Yellow, White | |
Ambidextrous | |
Welding Gloves | |
Gunn | |
Women's | |
Gauntlet | |
Heavy Metal | |
5 in. | |
13 cm |
Leather Gore | |
Premium | |
Split Elk Leather | |
Medium | |
Welding | |
White | |
Split Leather | |
12 in. | |
30 cm |