missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Interlocked™ Vial with Fused Glass Insert, Sold by MilliporeSigma™ Supelco™
A 300 muL flange top glass insert permanently fused into 12 x 32 mm glass vials.
$189.00 - $196.00
Catalog Number | Mfr. No. | Color | Type | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Type | Price | Quantity | ||||
111010564
|
Merck Emd Millipore
29081U |
Clear | Screw Thread Vial |
Each for $189.00
|
|
||||
111010565
|
Merck Emd Millipore
29082U |
Amber | Screw Thread Vial |
Each for $196.00
|
|
||||
111010570
|
Merck Emd Millipore
29131U |
Amber | Crimp Top Vial |
Each for $189.00
|
|
||||
111010598
|
Merck Emd Millipore
29130U |
Clear | Crimp Top Vial |
Each for $189.00
|
|
||||
Description
- The new Interlock Vial/Insert limited volume vial is a 300 muL flange top glass insert permanently fused into 12 x 32 mm glass vials.
- This product provides the user with the convenience and performance of a one piece microvial at a fraction of the cost.
- The flange top centers the inserts into the vial.
- Glass to glass fusion eliminates concerns about contaminants.
- Vials are made of borosilicate, Type 1 glass with a choice of clear or amber glass.
Specifications
0.3 mL |
Interlocked is a trademark of J.G. Finneran Associates, Inc.