missing translation for 'onlineSavingsMsg'
Learn More

Integra™ Miltex™ Derf Needle Holder

Serrated jaws with 4000 teeth/sq. in.

$336.74 - $566.62

Specifications

Product Type Derf Needle Holder
Length (English) 4.75 in.
Length (Metric) 12 cm
View More Specs

Products 2
Catalog Number Mfr. No. Style Material Price Quantity  
Catalog Number Mfr. No. Style Material Price Quantity  
12-460-176
View Documents
Integra™ Miltex™
84
Horizontal serration Stainless Steel
Each for $336.74
Only null left
 
12-460-571
View Documents
Integra™ Miltex™
84TC
Serrated Tungsten Carbide
Each for $566.62
Only null left
 
Description

Description

  • Length 4.75 in. (12.1cm)
Specifications

Specifications

Derf Needle Holder
4.75 in.
12 cm
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'