missing translation for 'onlineSavingsMsg'
Learn More

Slice™ Industrial Blades

Extra-long finger-friendly™ blade: safer to touch than traditional blades

Specifications

Color White
For Use With (Application) Safety Cutting
Includes 4 reversible blades per pack
No. per Pack 4 Pk.
Material Zirconium Oxide
View More Specs

Products 2
Catalog Number Mfr. No. Price Quantity  
Catalog Number Mfr. No. Price Quantity  
18222831
View Documents
Slice™
105388
N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
18222832
View Documents
Slice™
105399
N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

  • Safer than traditional blades
  • Finger-friendly™ edge cuts effectively
  • Lasts up to 11.2x longer than metal blades
  • Fewer blade changes = fewer injuries
  • Reduces injuries, lowers costs
  • Non-sparking, non-conductive, non-magnetic
  • Chemically inert, never rusts
  • Oil and lubricant free
  • Pointed tip easily penetrates cutting materials
  • 100 percent recyclable
  • Blade is safe up to 1600°C
  • Compatible handles: 10559, 10560, 10599
  • 4 reversible blades per pack
  • Specifications

    Specifications

    White
    4 reversible blades per pack
    Zirconium Oxide
    120 mm
    14.1 g
    17.5 mm
    Safety Cutting
    4 Pk.
    4.72 in
    0.5 oz.
    0.69 in.
    Videos
    SDS
    missing translation for 'documents'

    missing translation for 'documents'