missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Hynit™ 32-105 Light Duty Nitrile Coated Liquid-Repellent Gloves
Fully impregnated with an unique liquid repellent nitrile formulation to provide durability in abrasive environments, while also protecting workers against oil, grease, and dirt.
$4.11 - $4.45
Specifications
ANSI Abrasion Rating | ANSI 3 |
---|---|
Coating Material | Nitrile |
Color | Blue |
Cut Resistance Rating | ANSI A1 |
Hand | Specific |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
11-391-131A
|
Ansell
3210511080 |
8 |
Pair for $4.45
Case of 144 Pair for $568.80
|
|
|||||
11-391-131B
|
Ansell
3210511090 |
9 |
Pair for $4.11
Case of 144 Pair for $524.16
|
|
|||||
11-391-131C
|
Ansell
3210511100 |
10 |
Pair for $4.11
Case of 144 Pair for $524.16
|
|
|||||
Description
- Special nitrile formulation combines flexibility with abrasion resistance
- Liquid-repellent impregnation repels oil, grease, and dirt
Specifications
ANSI 3 | |
Blue | |
Specific | |
Automotive, Machinery/Equipment, Metal Fabrication, and Mining | |
Cotton |
Nitrile | |
ANSI A1 | |
Dip-coated Gloves | |
Open | |
32-105 |