missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-645 Knitted Industrial Gloves, Palm Coated
The 11-645 provides the fit and feel of an ANSI A2/ISO B-rated glove, while offering the more powerful ANSI A4/EN ISO D-rated cut resistance.
Supplier: Ansell 11645110
Description
- Heightened defenses: INTERCEPT™ Cut Resistance Technology delivers 2x greater cut resistance (Compared to similar gloves made of standard HPPE yarn)
- High durability for extended use: skin-friendly PU coating delivers high durability for dry and light oil applications
- Touchscreen compatible: allows the wearer to work multiple touchscreen devices while keeping gloves on
- Reduced cross-contamination risk: Silicone-free, these safety gloves prevent contaminant transfer to metal before painting
- Guaranteed skin-friendliness: HyFlex™ 11-645 gloves benefit from Dermatest™ and Oekotex certification
Specifications
ANSI ABR 4, Ecovadis label, ANSI Cut A4, OEKO-TEX™ Hohenstein, Dermatologically Tested, Category II | |
Knit | |
Black | |
Industrial Gloves | |
Unisex | |
13-gauge | |
207 to 277 mm |
Palm | |
Polyurethane (DMF) | |
Yes | |
11 | |
Knit | |
8.14 to 10.90 in. |