missing translation for 'onlineSavingsMsg'
Learn More

Ansell HyFlex™ 11-550 Cut-Resistant Nitrile-Coated Gloves, INTERCEPT™ Technology

Medium duty industrial gloves are designed for dry or slightly oily applications where workers need cut protection, and in some cases, protection from intermittent contact heat.

Supplier:  Ansell 11550070

 View more versions of this product

Catalog No. 19-010-365


Only null left
Explore available promotions

Description

Description

  • Comfort and dexterity
  • INTERCEPT Technology for enhanced cut protection (ANSI Cut Level A2)
  • Protection from nuisance nicks and abrasion
  • Foam nitrile coating channels away oil from the surface of the gloves, providing a secure grip in light oil applications
  • Soil masking black palm coating for extended product use
Specifications

Specifications

ANSI 4
Knit
Green, Black
Specific
Cut-resistant Gloves
EN 388:4X21B
Red
Aramid Fiber, Nylon, Spandex
12 Pairs/Bag, 12 Bags/Cs.
7.8 in.
EN 420:2003 + A1:2009; Category III, EN 407
Nitrile Foam
ANSI A2
Yes
7
General assembly, general maintenance, inspection, light assembly of oil-coated pieces, material handling, plastics injection and molding
Knit
11550070
HyFlex™ 11-550
19.6 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions