missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corepoint™ Scientific Humidity and Temperature Test Chamber
Ensure the quality and durability of your products with a humidity stability chamber.
Supplier: Corepoint™ Scientific NSRI231WSW0H
Description
These chambers provide a controlled humid environment to deliver superior testing backed by FDA and ICH standards. Improve product quality, test packaging, increase shelf life, and enhance safety with these chambers. With natural refrigerants and ultrasonic humidification, these units feature some of the most advanced technology in the industry.
- Ultrasonic humidification
- Plenum air distribution
- Multi-element, independent proportional electric heating
- Integrated system of alarms
- Humidity set point range: 15 to 95% RH
- Natural hydrocarbon refrigerant
Specifications
651 L | |
Shielded, switched interior LED lighting | |
3 | |
15 to 95% | |
Humidity Chamber |
Stainless Steel | |
Stainless Steel | |
Nema 5-15 | |
4°C to 70°C | |
115 V |