missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Hot Weather Self-Expiring Parking Permit
Monitor temporary parking with self-expiring parking permits. The Brady™ Hot Weather Temporary Self-Expiring Parking Permit is perfect for weather over 80°F/25°C.
$296.03 - $377.27
Specifications
Length (English) | 5 in. |
---|---|
Color | Red on white |
Dimensions (L x W) | 3 in. x 5 in. |
Width (English) | 3 in. |
Catalog Number | Mfr. No. | For Use With (Application) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Application) | Price | Quantity | |||||
19-104-368
|
Brady™
95680 |
Temporary parking |
Pack for $377.27
|
|
|||||
19-104-367
|
Brady™
95677 |
Permit parking |
Pack for $296.03
|
|
|||||
Description
- Parking permits progressively expire throughout the day
- Reveals the letters E-X-P-I-R-E-D
- Expiration process starts once the self-adhesive cover is applied
- 500 per package
Specifications
5 in. | |
Red on white | |
3 in. x 5 in. | |
3 in. |