missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poltex Horizontal Tip Organizer-5 Pocket Magnet Mount
Poltex Horizontal Tip Organizer-5 Pocket is a horizontally mounted Pipette Tip Organizer for inside BSC, or other convenient area.
$472.43 - $754.87
Specifications
Product Type | Pipette Tip Box Holder |
---|---|
Array | 5 x 1 |
Autoclavable | Not Autoclavable |
Color | Clear |
Holds | Pipette Tips |
Catalog Number | Mfr. No. | Includes | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity | |||||
21-100-529
|
Poltex
HZORG5M |
None |
Each for $472.43
|
|
|||||
21-100-530
|
Poltex
HZORG5MBRK |
Pipette Aid Bracket |
Each for $575.13
|
|
|||||
21-100-531
|
Poltex
HZORG5MBRKPIPTRBRK |
Both Brackets |
Each for $754.87
|
|
|||||
21-100-532
|
Poltex
HZORG5MPIPTRBRK |
Pipettor Bracket |
Each for $652.17
|
|
|||||
Description
Horizontally mounted Pipette Tip Organizer for inside BSC, or other areas
Super durable and cleanable PETG construction
5 pockets
Optional add-ons:
- Pipette-Aide bracket
- 4 Pipettor bracket
- Both brackets
Magnets included to mount organizer
Specifications
Pipette Tip Box Holder | |
Not Autoclavable | |
Pipette Tips | |
5 | |
No |
5 x 1 | |
Clear | |
PETG | |
Rectangular | |
Non-sterile |