missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poltex Horizontal Tip Organizer-3 Pocket with Magnet Mount
Poltex Horizontal Tip Organizer-3 Pocket is a horizontally mounted Pipette Tip Organizer for inside BSC, or other convenient area.
$395.40 - $677.83
Specifications
Product Type | Pipette Tip Box Holder |
---|---|
Array | 3 x 1 |
Autoclavable | Not Autoclavable |
Color | Clear |
Holds | Pipette Tips |
Catalog Number | Mfr. No. | Includes | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity | |||||
21-100-513
|
Poltex
HZORG3M |
None |
Each for $395.40
|
|
|||||
21-100-514
|
Poltex
HZORG3MBRK |
Pipette Aid Bracket |
Each for $498.10
|
|
|||||
21-100-515
|
Poltex
HZORG3MBRKPIPTRBRK |
Both Brackets |
Each for $677.83
|
|
|||||
21-100-516
|
Poltex
HZORG3MPIPTRBRK |
Pipettor Bracket |
Each for $575.13
|
|
|||||
Description
Horizontally mounted Pipette Tip Organizer for inside BSC, or other areas
Super durable and cleanable PETG construction
3 pockets
Optional add-ons:
- Pipette-Aide bracket
- 4 Pipettor bracket
- Both brackets
Magnets included to mount organizer
Specifications
Pipette Tip Box Holder | |
Not Autoclavable | |
Pipette Tips | |
3 | |
No |
3 x 1 | |
Clear | |
PETG | |
Rectangular | |
Non-sterile |