missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ North™ NorthFlex Light Task™ ESD Anti-Static Conductive Gloves
Lightweight, 15-gauge liner is constructed of copper based Thunderon™, with low surface resistivity when tested in accordance with EN 1149.
Supplier: Honeywell™ North™ NF15ESD/10XL
Description
- 15-gauge liner constructed of nylon and copper-based Thunderon™
- Polyurethane coating on the palm and fingertips for enhanced grip capabilites
- Low surface resistivity (<4 x 104 /sq.) when tested in accordance with EN 1149
Specifications
ANSI/ISEA 105, ASTM D3389-05 | |
Seamless Knit | |
White | |
Specific | |
ESD Gloves | |
Electronic Component Assembly/Handling | |
NF15ESD | |
20.5 in. |
EN 1149 | |
Polyurethane | |
Partially Textured | |
Nylon, Thunderon | |
X-Large | |
Knit | |
15 | |
52 cm |