missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell MICROFLEX™ Blaze™ N48 High Visibility Nitrile Gloves With Extended Cuff
Orange nitrile gloves feature an extended cuff for added protection of the wrist and forearm. With textured fingertips, these gloves work exceptionally well in oily environments when wearers need to confidently grip tools and materials.
$23.66 - $244.15
Specifications
Certifications/Compliance | ASTM D6319, FDA21 CFR 177-2600, NFPA 1991:2006, ISO 13485:2003 |
---|---|
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009 |
Chemotherapeutic Rated | No |
Applications | Industrial, Healthcare, Laboratory |
AQL | 1.5 |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19-156-104
|
Ansell
N481 |
Small |
Pack of 100 Each for $23.66
Case of 10 Pack for $236.60
|
|
|||||
19-156-105
|
Ansell
N482 |
Medium |
Pack of 100 Each for $23.66
Case of 10 Pack for $236.60
|
|
|||||
19-156-106
|
Ansell
N483 |
Large |
Pack of 100 Each for $24.40
Case of 10 Pack for $244.00
|
|
|||||
19-156-107
|
Ansell
N484 |
X-Large |
Case of 1000 Each for $244.15
|
|
|||||
19-156-108
|
Ansell
N485 |
2X-Large |
Case of 1000 Each for $213.31
|
|
|||||
Description
- High visibility orange nitrile
- Powder free, latex free
- Textured fingertips
- Extended cuff length 10.5 in. for added protection
- NFPA Certified
- Ideal for healthcare, life science, automotive, machinery/equipment, mining and oil/gas industries
Specifications
ASTM D6319, FDA21 CFR 177-2600, NFPA 1991:2006, ISO 13485:2003 | |
No | |
1.5 | |
Single-use | |
7.9 mil | |
Yes | |
5.1 mil | |
Powder Free | |
0.13 mm | |
MICROFLEX™ Blaze™ N48 | |
10.5 in. |
EN 420:2003 + A1:2009 | |
Industrial, Healthcare, Laboratory | |
Orange | |
Partially Textured | |
0.20 mm | |
Nitrile | |
0.13 mm | |
5 mil | |
Yes | |
28 MPa | |
26.6 cm |