missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ High Bench Height EKO Vinyl Chair with Chrome Foot Ring and Non-brake Casters
Adjustable high bench chair EKO vinyl chair with chrome foot ring and non-brake casters.
Supplier: Fisherbrand™ EKO32CF8822
Description
- Adjustable from 24.75 to 34.5 in. from the top of the seat to the floor
- Features seat height adjustment
- Black, nylon-reinforced fiberglass base
- 20 in. diameter round tube chrome foot ring with internal lock
- Black dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
- Variety of color options to suit any work space
Specifications
15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery | |
24.75 to 34.5 in. | |
18 in. | |
Yes | |
Black Nylon Reinforced Fiberglass | |
Nylon Reinforced Fiberglass | |
Yes | |
Pneumatic | |
Yes | |
No | |
24.75 to 34.5 in. | |
46 cm | |
Yes | |
Vinyl (Supernova) |
No | |
20 in. Diameter Oval Tube Chrome Foot Ring with Internal Lock | |
Casters | |
35 lb. | |
Black | |
300 lb. | |
Laboratory Seat | |
Laboratory Seating | |
Yes | |
Standard | |
Yes | |
Not Autoclavable | |
Storm | |
High Bench Height |