missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ High Bench Height EKO Vinyl Chair with Chrome Foot Ring and Non-brake Casters

Adjustable high bench chair EKO vinyl chair with chrome foot ring and non-brake casters.

Supplier:  Fisherbrand™ EKO32CF8501

 View more versions of this product

Catalog No. 15-002-499

Only null left
Explore available promotions

Description

Description

  • Adjustable from 24.75 to 34.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • 20 in. diameter round tube chrome foot ring with internal lock
  • Black dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space
Specifications

Specifications

15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
24.75 to 34.5 in.
18 in.
Yes
Black Nylon Reinforced Fiberglass
Nylon Reinforced Fiberglass
Yes
Pneumatic
Yes
No
24.75 to 34.5 in.
46 cm
Yes
Vinyl (Trailblazer)
No
20 in. Diameter Oval Tube Chrome Foot Ring with Internal Lock
Casters
35 lb.
Black
300 lb.
Laboratory Seat
Laboratory Seating
Yes
Standard
Yes
Not Autoclavable
Adobe White
High Bench Height
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions