missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific™ Hexagonal Weigh Boat
Flexible polystyrene Hexagonal Weigh Boats feature smooth surfaces to provide accurate pour-outs with minimal sample loss.
$53.07 - $322.93
Specifications
Autoclavable | Not Autoclavable |
---|---|
Bottom Shape | Flat |
Color | White |
Disposable | Single-use |
Material | Polystyrene |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
17100435
|
Heathrow Scientific™
HS14251A |
Small |
Pack of 500 Each for $53.07
|
|
|||||
17100465
|
Heathrow Scientific™
HS14251B |
Medium |
Pack of 500 Each for $99.03
|
|
|||||
17100460
|
Heathrow Scientific™
HS14251C |
Large |
Pack of 500 Each for $256.57
|
|
|||||
17100441
|
Heathrow Scientific™
HS14251D |
X-Large |
Pack of 500 Each for $322.93
|
|
|||||
Description
- Biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols, and bases
- Temperature range -10°C to 70°C (14°F to 158°F)
- Wide flat bottoms ensure stability and prevent tipping
- Rounded corners allow simple flexing for controlled pouring of liquid, powdered or granular samples
- Can be used with microwave moisture analyzers
- Made from FDA food grade polystyrene
Specifications
Not Autoclavable | |
White | |
Polystyrene | |
Non-sterile | |
14°F to 158°F |
Flat | |
Single-use | |
Hexagonal | |
Weighing Boat | |
-10°C to 70°C |