missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Peristaltic Pump Drives
Smooth start operation prevents spills and media splashing
Supplier: Heidolph™ 036150170
Includes: Adaptor for multi-channel operation
Description
- Multi-channels flow rates from 0.005 to 320mL/min.
- Can be upgraded for multi-channel operation with a pump head adaptor
PD 5001
- Variable speed can be adjusted on analog control knob from 10 to 600rpm
- Accuracy: ±2%
- Flow rates of 0.8 to 790mL/min. with single-channel pump heads
- Low speed range from 10 to 120rpm
- Control speed, direction and On/Off function via analog interface for 0 to 10V or 4 to 20mA
- Variable speed can be adjusted on analog control knob from 5 to 600rpm
- Accuracy: ±3.5%
- Flow rates of 0.3 to 790mL/min. with single-channel pump heads
- Low speed range from 5 to 120rpm
- Connects to optional foot-pedal remote control via cable to start and stop pump drive outside a closed fume hood
- Operates clockwise or counter-clockwise
- Max button accelerates filling and draining of tubing
- Control speed, direction and On/Off function via analog interface for 0 to 10V, 4 to 20mA or digital RS 232 interface
- Flow characteristic of pump heads in combination with various tubing diameters pre-programmed for accurate flow rate numbers
- All process parameters can be changed via control buttons
- Digital read-out of: speed, tubing diameter, flow rate in mL/min., dosing volume, interval dosing, pause function
- Accuracy: ±0.5%
- Flow rates of 0.3 to 790mL/min. with single-channel pump heads
- Low speed range from 5 to 120rpm
- Connects to optional foot-pedal remote control via cable to start and stop pump drive outside a closed fume hood
- Operates clockwise or counter-clockwise
- Max button accelerates filling and draining of tubing
- Calibrates flow volume and flow rate individually