missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Hei-PLATE Mix 'n' Heat Core Magnetic Stirring Hotplate
Heidolph™ Hei-PLATE Mix 'n' Heat Core Stirring Hotplate provides smooth and powerful stirring for simple stir and heat applications without display. This magnetic stirrer has important safety features including a sealed, fireproof die-cast aluminum housing.
Supplier: Heidolph™ 036110262
Description
Description:
- Hotplate reaches a maximum temperature of 300°C
- For your protection, two independent safety circuits will switch off heating if hotplate temperature reaches 25°C above or dips 25°C below the setpoint temperature
- Strong magnetic field enables stirring of high volumes up to 20 L of water with ease
- Speed is variably adjustable from 100 to 1400 rpm to an accuracy of ±2% for gentle mixing
- Rotary knobs for speed and temperature adjustments, with knob illumination and locking function for additional safety
- Kera-Disk top plate- fast heat-up times and chemical resistance
- Glass ceramic top plates offer the benefits of chemical-resistance, scratch-proof but produce longer heat-up times
- Aluminum top plates allow for immediate heat transfer but are not chemical-resistant or scratch-proof
- Kera-Disk top plates take the best of both worlds: The aluminum top plate allows of immediate heat transfer for quick heat-up times and a thin layer of ceramic coating makes the top plates chemical-resistant and scratch-proof
- Sealed Housing- guarantees extended performance life and reduced maintenance
- Protection against aggressive fumes, liquids and vapors which prevents internal corrosion
- Protection of all mechanical and electronic components against aggressive environmental conditions
- This results in an increased lifespan due to reduced maintenance and repair cost
- Industry leading 10 year warranty
- Hei-PLATE Mix 'n' Heat Core
- For simple stir and heat applications without display. Analog speed setting
- Upgrade this magnetic stirrer with the optional EKT Hei-Con temperature sensor for precise temperature control, overshoot protection and reproducible results
Specifications
Ceramic-coated Aluminum | |
EKT-Hei-Con, Clamping System, Protective Cover | |
9 lb. | |
Die-Cast Aluminum Housing | |
Hei-PLATE Mix 'n' Heat Core | |
135 mm dia. | |
300°C | |
8 in. | |
30 cm | |
12 in. | |
9 lb. | |
Magnetic Stirring Hotplate, Stirring Hotplate | |
25 kg | |
1 | |
100 to 1400 rpm | |
46 x 30 x 20 cm (18 x 12 x 8 in.) | |
Analog | |
135 mm |
115 V | |
Sealed, fireproof die-cast aluminum housing, two independent safety circuits which switch off heating in an overtemperature situation, residual heat indicator | |
4 kg | |
115 V, 60 Hz | |
18 in. | |
20 cm | |
572°F | |
60 Hz | |
46 cm | |
800 W | |
4 kg | |
Round | |
US | |
20 L | |
10 Years | |
CE, NRTL | |
135 mm |