missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Heavy-duty Shoe Covers
These are lint free PE-PP non-skid shoe covers that protect against dirt and grime in heavy-duty conditions.
$79.50 - $79.50
Specifications
Material | Laminated Polypropylene, Non-woven Spunbond Polypropylene |
---|---|
Latex Free | No |
Coating | Polypropylene |
Color | Blue |
Disposable | Single-use |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
12-896-0024XL
|
Fisherbrand™
128960024XL |
X-Large |
Case of 300 Each for $79.50
|
|
|||||
Description
- Heavy-duty PE
- Disposable
- Non-Skid
- Protect against dirt and grime in heavy-duty conditions.
Specifications
Laminated Polypropylene, Non-woven Spunbond Polypropylene | |
Polypropylene | |
Single-use | |
Elastic Ankle | |
Fluid |
No | |
Blue | |
Non-sterile | |
Anti-skid | |
Shoe Covers |