missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Haws™ Wall Mount Eye/Face Wash
Haws™ Wall Mount Eye/Face Wash features an AXION™ MSR eye/face wash head
Supplier: Haws™ 7260BT7270BT
Description
- Eyewash streams provide Zero Vertical Velocity™ stream engineering with even laminar flow for enhanced comfort, stability and effectiveness
- Features a round 11in. (27.9 cm) receptor
- Aluminum wall bracket, tailpiece and trap
- Includes a mesh in-line strainer to collect line debris, and ball valve with stainless steel ball and stem for durability
- Supply: 1/2in. NPT. Waste: 1.5in. NPT.
- ANSI Z358.1 tempering compliance options
Warranty
1 year from ship date (Limited)
Specifications
27.9 cm | |
Green | |
10.375 in. | |
Flag | |
8.255 cm | |
Wall | |
Ball Valve | |
36.83 cm |
ANSI Z358.1 | |
3.7 gpm | |
26.3525 cm | |
2.54 cm | |
Plastic, Chrome Plated Brass | |
1.5 in. | |
14.5 in. |