missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Haws™ Stainless Steel Combo Shower and Eye/Face Wash
Haws™ Stainless Steel Combo Shower and Eye/Face Wash features an AXION™ MSR eye/face wash and showerhead
Supplier: Haws™ 8309WC
Description
- Eyewash streams provide Zero Vertical Velocity™ stream engineering with even laminar flow for enhanced comfort, stability and effectiveness
- AXION MSR ABS plastic drench showerhead with flow control delivers dispersed flow for uniform drenching
- Barrier-free design offers a low profile loop assembly allowing for better wheel chair access as well as a longer pull rod for shower activation
- Features a stainless steel push flag for eyewash activation
- Round, 11in. (27.9cm) stainless steel bowl
- Stainless steel pull rod for shower activation
- Ball valves with stainless steel ball and stem for durability
- Pipe and fitting: 1.25in. Schedule 40 hot-dipped galvanized steel
- Supply and Waste: 1.25in. NPT
Warranty
1 year from ship date (Limited)
Specifications
Pull Rod | |
ANSI Z358.1 | |
20 gpm | |
231.14 cm | |
111.8 cm | |
Floor | |
15 in. |
22.86 cm | |
Stainless Steel | |
91 in. | |
3.175 cm | |
Stainless Steel | |
1.25 in. | |
38.1 cm |