missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Haws™ Corrosion Resistant, PVC Combo Shower and Eye/Face Wash
Haws™ Corrosion Resistant, PVC Combo Shower and Eye/Face Wash features an AXION™ MSR eye/face wash and showerhead with green epoxy coating.
Supplier: Haws™ HAWS8336
Description
- Emergency combination unit is equipped with Type 316 Stainless Steel ball valves
- Constructed of green epoxy finish
- Corrosion-resistant schedule 80 PVC pipe and fittings
- Eyewash streams provide Zero Vertical Velocity™ stream engineering with even laminar flow for enhanced comfort, stability and effectiveness
- Ideal addition to unsafe environments where the eyes and body may be exposed to corrosive materials
- Requires minimal maintenance
- Equipped with test card to record weekly testing
- Entire unit is pre-built and fully pressure tested
Warranty
1 year from ship date (Limited)
Specifications
Pull Rod | |
ANSI Z358.1 | |
20 gpm | |
236.22 cm | |
71.1 cm | |
Floor | |
15 in. |
17.78 cm | |
Green Epoxy Coat | |
93 in. | |
3.175 cm | |
PVC Plastic | |
1.5 in. | |
38.1 cm |