missing translation for 'onlineSavingsMsg'
Learn More

Hourglass International™ HandPRO™ 7900 Series Controlled Environment Nitrile Gloves

Controlled environment gloves are made from patented LOW DERMA™ accelerator-free, sulfur-free, and ultra-low surfactant nitrile with enhanced strength and a secure wet grip. Double-bagged and suitable for ISO 6 or higher cleanrooms.

$356.34 - $356.34

Specifications

Certifications/Compliance Compliant to ASTM and IEST standards, ASTM D412, ASTM D5151-99, ASTM D573
Certifications/Compliance (Europe) EN 420
Chlorinated No
Cleanroom Class Class 1000 (ISO 6)
Accelerator Free Yes
View More Specs

Products 5
Catalog Number Mfr. No. Size Price Quantity  
Catalog Number Mfr. No. Size Price Quantity  
17-900-933
View Documents
Hourglass International™
7900
X-Small
Case of 1000 Each for $356.34
Only null left
 
17-900-934
View Documents
Hourglass International™
7901
Small
Case of 1000 Each for $356.34
Only null left
 
17900935
View Documents
Hourglass International™
HG7902
Medium
Case of 1000 Each for $356.34
Only null left
 
17-900-936
View Documents
Hourglass International™
7903
Large
Case of 1000 Each for $356.34
Only null left
 
17-900-937
View Documents
Hourglass International™
7904
X-Large
Case of 1000 Each for $356.34
Only null left
 
Description

Description

  • Accelerator-free nitrile for reduced risk of glove-related allergy
  • Not made with carbamates, thiurams or MBTs
  • Sulfur-free, static dissipative and safe for metal surfaces
  • Consistently low endotoxin levels
  • Low-dye for reduced risk of leaching
  • Powder free
  • Low-surfactant and finger-textured for a secure wet or dry grip
Specifications

Specifications

Compliant to ASTM and IEST standards, ASTM D412, ASTM D5151-99, ASTM D573
No
Yes
White
Partially Textured
0.16 mm
Yes
4.3 mil
Powder Free
Non-sterile
0.16 mm
HandPRO™ 7900
12 in.
EN 420
Class 1000 (ISO 6)
2.5
Single-use
6.2 mil
Ambidextrous
Nitrile
0.11 mm
Controlled Environment Gloves
6.2 mil
Double-Bagged
29 MPa
30 cm
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'