missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Microliter™ Syringe, 10 μL, Sold by MilliporeSigma™ Supelco™
For use with Agilent/HP 7673 and 7683 Autosamplers
Supplier: Merck Emd Millipore 24574
Description
- For use with liquid injection
- Consists of a glass barrel with a hand-fitted stainless steel plunger
- Plunger is individually fitted to its matching syringe barrel
- The plunger is not to be used with any other syringe
Specifications
Not Autoclavable | |
23s to 26s G | |
0.64 - 0.13 mm | |
0.72 - 0.47 mm | |
Microliter™ Syringe | |
122°F | |
50°F | |
1 | |
6 Pk. | |
Hamilton | |
Cone | |
Cemented |
Borosilicate Glass (Barrel), Stainless Steel (Plunger), Stainless Steel (Tip) | |
0.0133 - 0.005 in. | |
0.0283 - 0.0187 in. | |
1.71 in. | |
2000 psig (137.9 bar) | |
50°C | |
701 N | |
10°C | |
10 μL | |
43 mm | |
Agilent/HP 7673 and 7683 Autosamplers |
Microliter is a trademark of Hamilton Co.