missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Gastight™ Syringe, 10 μL, Sold by MilliporeSigma™ Supelco™
Gas-tight design minimizes gas exchange during GC analysis. Syringes provide accurate volume delivery with a plunger that is mostly unsurpassed.
$56.07 - $286.81
Specifications
Product Type | Gastight™ Syringe |
---|---|
Max. Pressure | 1000 psig (68.9 bar) |
Min. Temperature (English) | 50°F |
Min. Temperature (Metric) | 10°C |
Quantity | 1 Ea. |
Catalog Number | Mfr. No. | Connection Type | Needle Point Style | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Connection Type | Needle Point Style | Price | Quantity | ||||
111011798
|
Merck Emd Millipore
20972 |
Cemented | Bevel |
Each for $56.07
|
|
||||
111011114
|
Merck Emd Millipore
24585 |
Cemented | Cone with Side Port |
Each for $122.56
|
|
||||
111010126
|
Merck Emd Millipore
20974 |
Cemented Needle with Chaney Adapter | Bevel |
Each for $286.81
|
|
||||
111011452
|
Merck Emd Millipore
20976 |
Luer Tip, Kel-F Hub | No Needle Included |
Each for $90.60
|
|
||||
111016250
|
Merck Emd Millipore
20780U |
Removable | Bevel |
Each for $108.26
|
|
||||
Specifications
Gastight™ Syringe | |
50°F | |
1 Ea. | |
Hamilton |
1000 psig (68.9 bar) | |
10°C | |
10 μL |
GASTIGHT is a registered trademark of Hamilton Co.