missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Gastight™ Syringe, 10 μL, Sold by MilliporeSigma™ Supelco™
For use with Agilent GC Autosamplers 7693A, 7673, 7683, and 6850 ALS
Supplier: Merck Emd Millipore SGMA26701
Description
- Ideal for use with liquid and gas chromatography
- Stable in handling radioactive materials, sterile solutions, corrosive gases and liquids
- Gastight™ syringes can used for gas or liquid injection
- A glass barrel with a PTFE-tipped plunger seal creates a leak-free seal
- Seal wipes the interior of the syringe barrel free of sample
- Replacement plunger assemblies are available
Specifications
Not Autoclavable | |
23s G | |
0.34 mm | |
0.64 mm | |
Gastight™ Syringe | |
122°F | |
50°F | |
1 | |
6 Pk. | |
Hamilton | |
Cone | |
Cemented |
Borosilicate Glass (Barrel), PTFE (Plunger), Stainless Steel (Tip) | |
0.0133 in. | |
0.0238 in. | |
1.71 in. | |
1000 psig (68.9 bar) | |
50°C | |
1701 N Agilent | |
10°C | |
10 μL | |
43 mm | |
Agilent 7673, 7683, 7693A and 6850 Autosamplers |
GASTIGHT is a registered trademark of Hamilton Co.