missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 1700 Series Calibrated Gastight™ Syringes

Calibrated, fixed-needle syringes

$432.58 - $510.85

Specifications

Connection Type Fixed
View More Specs

Products 2
Catalog Number Mfr. No. Volume (Metric) Needle Gauge Price Quantity  
Catalog Number Mfr. No. Volume (Metric) Needle Gauge Price Quantity  
14-813-370
View Documents
Hamilton™
HAMCAL80200
25 μL 22s G
Each for $510.85
Only null left
 
14-813-371
View Documents
Hamilton™
HAMCAL80000
10 μL 26s G
Each for $432.58
Only null left
 
Description

Description

  • Needle: Cemented Needle
  • Termination: Cemented Needle (N)
  • Point Style 2
  • Autoclavable: No
  • Gas Sterilizable: Yes
  • Maximum Pressure: 1000psig (68.9 bar)
  • Maximum Temperature: 50°C / 122°F
  • Minimum Temperature: 10°C / 50°F
  • Quantity: One syringe/pack

  • Fluid Path: SST, borosilicate glass, PTFE
  • Length: 2 in. (51mm)

Specifications

Specifications

Fixed
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'