missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 1000 Series Syringe, Without Needle, Sold by MilliporeSigma™ Supelco™
Gas-tight design minimizes the gas exchange in GC analysis. Syringes provide accurate volume delivery with a plunger that is mostly unsurpassed. Tip is threaded in a luer lock syringe which allows the needle to be tightly screwed to the tip.
Supplier: Merck Emd Millipore 21000U
Specifications
Autoclavable | |
X-Style Plunger | |
0.695 in. | |
17.7 mm | |
200 psig (13.8 bar) | |
115°C | |
1010 TLL | |
1 Ea. | |
Hamilton |
Borosilicate Glass (Barrel), PTFE (Plunger) | |
0.574 in. | |
14.6 mm | |
Gastight™ Syringe | |
239°F | |
50°F | |
10°C | |
10 mL | |
Metal (N) or Kel-F |
GASTIGHT is a registered trademark of Hamilton Co.