missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wells Lamont™ Half-Finger Medical Nylon Glove Liners
Half-Finger Medical Nylon Glove Liners are constructed of high-quality, 100% continuous filament nylon and packaged in a secure box. Wear under a disposable glove for additional comfort, or to reduce hand fatigue from perspiration.
$42.77 - $86.81
Specifications
Applications | Healthcare |
---|---|
Coating Material | Uncoated |
Color | White |
Disposable | Reusable |
Hand | Ambidextrous |
Description
- 100% continuous nylon filament creates an ideal barrier between hands and disposable gloves
- Reduces allergies and adverse reactions that can be caused by prolonged exposure to latex
- Packaged in a secure box so that liners remain clean
- Fully launderable up to 20 times without shrinking
- Half finger, regular cuff design
- Non-sterile
- Made in US
Specifications
Healthcare | |
White | |
Ambidextrous | |
Nylon | |
Non-sterile | |
Reducing Latex Allerigies and Adverse Reactions | |
Box |
Uncoated | |
Reusable | |
Yes | |
Medical Glove Liner | |
Half | |
Knit | |
M117 |