missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wells Lamont™ GuardTec4 EliteGrip™ Gloves with Nitrile Palm
Hand protection with dexterity and fit
$160.85 - $160.85
Specifications
Color | Gray |
---|---|
Cut Resistance Rating | ANSI A4 |
Material | Nitrile |
Product Type | Cut-resistant Gloves |
For Use With (Application) | Good grip in wet and oily environment and provides protection from lacerations and superior resistance against cuts |
Catalog Number | Mfr. No. | Glove Cuff Color | Size | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Glove Cuff Color | Size | Price | Quantity | ||||
19148839
|
Wells Lamont™
Y9288XS |
Yellow | X-Small |
Dozen of 12 for $160.85
Case of 12 Dozen for $1,654.56
|
|
||||
19148840
|
Wells Lamont™
Y9288S |
Red | Small |
Dozen of 12 for $160.85
Case of 12 Dozen for $1,654.56
|
|
||||
19148842
|
Wells Lamont™
Y9288L |
Brown | Large |
Dozen of 12 for $160.85
Case of 12 Dozen for $1,654.56
|
|
||||
19148843
|
Wells Lamont™
WLCY9288XL |
Blue | X-Large |
Dozen of 12 for $160.85
Case of 12 Dozen for $1,754.76
|
|
||||
19148844
|
Wells Lamont™
Y9288XXL |
Black | 2X-Large |
Dozen of 12 for $160.85
Case of 12 Dozen for $1,654.56
|
|
||||
Description
- Feature highly cut-resistant fiber that provides protection against laceration
- Sandy nitrile palm coating provides excellent grip in wet and oily environments
- Dark-colored shell conceals dirt and grime
- Color: Gray
Specifications
Gray | |
Nitrile | |
Good grip in wet and oily environment and provides protection from lacerations and superior resistance against cuts |
ANSI A4 | |
Cut-resistant Gloves | |
Knit |