missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Green Cellulose Sterilization Wrap
When secured with autoclave tape or elasticized bands, these green GHD wrappers provide an effective microbial barrier from external sources of contamination.
Supplier: Keystone Cleanroom Products GHDSHEET0606
Description
- Designed for steam sterilization; but also compatible with ETO or gamma irradiation
- Treated to impart water and alcohol repellency
- Wet formed, lightweight non-woven fabric comprised of natural wood pulp and polyester fibers bonded with a resin binder
- Sufficient microbial barrier
- Superior bacterial barrier properties compared to linen
- Sterilization tapes adhere firmly and remove easily
- Ideal choice for light trays, small basins and towels
- Resists tearing and punctures
- Does not contain any natural latex rubber
- Processed and packaged in ISO certified cleanrooms
Specifications
Sterilization Wrap (Heavy-duty) | |
Autoclavable | |
None | |
Single-use | |
Cellulose | |
Yes | |
6 in. | |
6 in. |
57 gsm | |
CoC | |
Green | |
Steam, gamma or EtO Sterilization | |
Non-sterile | |
6 x 6 in. | |
15.2 cm | |
15.2 cm |