missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SW Sustainability Solutions GraphEx™ ANSI Level A4 Cut-Resistant and 5 Abrasion-Resistant Gloves with AxiFybr™
Proprietary AxiFybr yarn is engineered at the molecular level enabling GraphEx products to provide the highest level of cut protection with improved comfort, fit, and flexibility.
$899.05 - $899.05
Specifications
Certifications/Compliance | ANSI-ISEA 105-16 |
---|---|
Certifications/Compliance (Europe) | EN388:2016 |
Cuff Material | AxiFybr |
Coating Material | Nitrile MicroFoam |
Color | Gray, Black |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
17441129
|
SW Sustainability Solutions
G451002 |
Small |
Case of 72 Each for $899.05
|
|
|||||
17441130
|
SW Sustainability Solutions
G451003 |
Medium |
Case of 72 Each for $899.05
|
|
|||||
17441131
|
SW Sustainability Solutions
G451004 |
Large |
Case of 72 Each for $899.05
|
|
|||||
17441132
|
SW Sustainability Solutions
G451005 |
X-Large |
Case of 72 Each for $899.05
|
|
|||||
17441133
|
SW Sustainability Solutions
G451006 |
2X-Large |
Case of 72 Each for $899.05
|
|
|||||
Description
- Even at advanced abrasion levels, these are touch screen compatible.
- Proprietary yarn technology is 45% stronger and 21% more cut-resistant without sacrificing fit or comfort.
- Hi-Vis cuff provides instant indication of specific cut level and size from a distance.
Specifications
ANSI-ISEA 105-16 | |
AxiFybr | |
Gray, Black | |
Specific | |
Nitrile, AxiFybr | |
EN388:4X42D | |
Unisex | |
Knit | |
ANSI/ISEA 105-16 Level 3 | |
Straight | |
10.2 in. |
EN388:2016 | |
Nitrile MicroFoam | |
ANSI A4 | |
Yes | |
Cut- and Abrasion-resistant Glove | |
Medium Weight Mechanical Applications | |
Gray | |
AxiFybr | |
G45100 | |
18 G | |
25.9 cm |