missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Globe Scientific Graduated Transfer Pipets
Graduated transfer pipets are designed for measurements, these pipets feature molded-in graduation marks that will never fade or wash off.
Supplier: Globe Scientific 138070
Description
- Material: Low Density Polyethylene (LDPE)
- Packaging: Globe Scientific's non-sterile transfer pipets are packaged in a unique dispenser box. This convenient box is small and compact and ideal for bench-top use. The hinged front panel opens for quick access to the pipets and can be closed when not in use to keep the contents clean.
Specifications
Not Autoclavable | |
No | |
Non-sterile | |
Yes | |
5.9 in. | |
Natural | |
150 mm | |
Single-use |
1.8 mL | |
LDPE | |
21 | |
2.25 mL | |
500/Pk., 10 Pk/Cs. | |
5 mL | |
Graduated Transfer Pipet |