missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Graduated Screw Top Vials, PTFE/Silicone Septum
Pre-assembled, clear glass vials are supplied with a PTFE/Silicone septum
Supplier: MilliporeSigma™ Supelco™ 27516
Specifications
Black | |
4.6 mm | |
12 mm | |
2 mL | |
Yes | |
Phenolic | |
Open Top Cap | |
Screw Thread Vial |
Pre-assembled | |
Clear | |
Glass | |
PTFE, Silicone | |
100/Pk. | |
Autoclavable | |
32 mm |