missing translation for 'onlineSavingsMsg'
Learn More

Ergodyne™ GloWear™ 8910BK Class E Black Bottom Hi-Vis Pants

Class E Black Bottom Mesh Pants feature black high wear areas to hide dirt and keep worker looking clean.

$35.43 - $35.43

Specifications

Product Type Hi-vis Mesh Pants
Material Polyester
Color Yellow
No. of Pockets 1
For Use With (Application) Road Construction, Utility Crew
View More Specs

Products 3
Catalog Number Mfr. No. Size Price Quantity  
Catalog Number Mfr. No. Size Price Quantity  
19-820-756
View Documents
Ergodyne™
23953
Small, Medium
Each for $35.43
Only null left
 
19-820-757
View Documents
Ergodyne™
23955
Large, X-Large
Each for $35.43
Only null left
 
19-820-759
View Documents
Ergodyne™
23959
4X-Large, 5X-Large
Each for $35.43
Only null left
 
Description

Description

  • ANSI-compliant polyester mesh (3.3 oz.)
  • 2 in. ANSI-compliant reflective
  • Drawstring waist
  • Wide leg openings with hook and loop closures
  • One right leg cargo pocket
  • Black accents on bottom of leg high wear areas
Specifications

Specifications

Hi-vis Mesh Pants
Yellow
Road Construction, Utility Crew
Polyester
1
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'