missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KemX GL45 Wide Mouth Media Bottle
Ideal for a variety of general laboratory applications.
$25.93 - $44.43
Specifications
Color | Clear |
---|---|
Material | Borosilicate Glass (Class A, Type I) |
Quantity | 1 Ea. |
Sterility | Non-sterile |
Certifications/Compliance | Class A, Type 1, USP Type 1, ASTM |
Catalog Number | Mfr. No. | Capacity (Metric) | Closure Color | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Closure Color | Price | Quantity | ||||
01258098
|
KemX
B140100 |
100 mL | Green |
Each for $25.93
|
|
||||
01258099
|
KemX
B140250 |
250 mL | Yellow |
Each for $29.73
|
|
||||
01258100
|
KemX
B140500 |
500 mL | Pink |
Each for $36.20
|
|
||||
01258101
|
KemX
B141000 |
1000 mL | Red |
Each for $44.43
|
|
||||
Description
- 33 Expansion Borosilicate Glass
- Drip Free
- Colored Cap
- No Seam
Specifications
Clear | |
1 Ea. | |
Class A, Type 1, USP Type 1, ASTM | |
Autoclavable | |
Wide, Threaded | |
Certified Quality | |
Polypropylene |
Borosilicate Glass (Class A, Type I) | |
Non-sterile | |
Yes | |
Yes | |
Cylindrical | |
Media Bottle | |
GL 45 |
Caps must be removed for autoclaving!