missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corepoint™ Scientific General Purpose Hydrocarbon Auto Defrost Freezer
Hydrocarbon auto defrost freezers are ideal for industrial, clinical, or research laboratory requirements.
Supplier: Corepoint™ Scientific LF171WWW0HC
Description
Designed to provide dependable, energy-efficient performance, all units are manufactured with CFC-free high-density urethane foam cabinet and door insulation to maintain temperature stability.
- Auto-Defrost design provides the convenience of a frost-free interior. However, chamber air temperatures do experience a moderate rise during defrost cycles.
Specifications
Laboratory Freezer | |
481 L | |
Solid Swing | |
Scratch-resistant Painted Steel | |
4 | |
Upright | |
NEMA 5-15 | |
H-drive |
17 cu. ft. | |
-15°C to -20°C | |
1 | |
Painted Steel | |
cULus | |
Mechanical Thermostat | |
115 V |