missing translation for 'onlineSavingsMsg'
Learn More

Ansell GAMMEX™ PI Plus Glove-in-Glove System

Synthetic, pre-donned double gloving system of two polyisoprene (PI) gloves in one, making it easy to double glove in one don

$764.29 - $764.29

Specifications

Certifications/Compliance AS/NZS 4179|ASTM D3577|ASTM D7160|ASTM F739|EN 16523-1|EN 455 1-4|EN ISO 21420:2020|EN ISO 374-1:2016|EN ISO 374-5:2016|ISO 10282|JIS T9107
Accelerator Free Yes
Applications Laboratory
AQL 0.65
Color Green
View More Specs

Products 8
Catalog Number Mfr. No. Size Price Quantity  
Catalog Number Mfr. No. Size Price Quantity  
17-103-772
View Documents
Ansell
340082055
5.5
Case for $764.29
Only null left
 
17-103-773
View Documents
Ansell
340082060
6
Case for $764.29
Only null left
 
17-103-774
View Documents
Ansell
340082065
6.5
Case for $764.29
Only null left
 
17-103-775
View Documents
Ansell
340082070
7
Case for $764.29
Only null left
 
17-103-776
View Documents
Ansell
340082075
7.5
Case for $764.29
Only null left
 
17-103-777
View Documents
Ansell
340082080
8
Case for $764.29
Only null left
 
17-103-778
View Documents
Ansell
340082085
8.5
Case for $764.29
Only null left
 
17-103-779
View Documents
Ansell
340082090
9
Case for $764.29
Only null left
 
Description

Description

  • Pre-Donned Double-Gloving System: Saves valuable donning time
  • 50% Less Inner Packaging: Reduced environmental footprint
  • Skin-Friendly PI Formulation: No sensitization to known allergens*
Specifications

Specifications

AS/NZS 4179|ASTM D3577|ASTM D7160|ASTM F739|EN 16523-1|EN 455 1-4|EN ISO 21420:2020|EN ISO 374-1:2016|EN ISO 374-5:2016|ISO 10282|JIS T9107
Laboratory
Green
Partially Textured
0.43 ± 0.05 mm
No
15.55 ± 1.97 mil
Powder Free
15.55 ± 1.97 mil
Yes
0.65
Single-use
16.93 ± 1.97 mil
Specific
Polyisoprene
0.40 ± 0.05 mm
Sterile
0.40 ± 0.05 mm
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'